Series Information
| Manufacturer Part Number | RCD101BK |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Switches |
| Description | Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade , Decorator Series, 2 SinglePole Rockers, 15A 120V AC, Side Wired, Black |
| Grade | Residential |
| Switch Configuration | (2) Single Pole |
| Voltage | 120 VAC, 277 VAC |
| Current Rating | 15 A |
| Operator Color | Black |
| Illuminated | No |
| Locking | No |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.15 lbs |