Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RCD101I Hubbell Switches, COMBO, 2) 15A SP ROCKER, IV

MFG Item Number
RCD101I

RCD101I Hubbell Switches, COMBO, 2) 15A SP ROCKER, IV

MFG Item Number
RCD101I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RCD101I
COMBO, 2) 15A SP ROCKER, IV

Series Information

Specifications

Specifications
Manufacturer Hubbell
Family Series Hubbell Switches
Manufacturer Part Number RCD101I
Description COMBO, 2) 15A SP ROCKER, IV
Voltage 120 VAC, 277 VAC
Switch Configuration (2) Single Pole
Operator Ivory
Operator Color Rocker
Current Rating 15 A
Wiring Side Wired
Illuminated No
Locking No
Grade Residential
Grounding Self
Operating Temperature -4-140 °F
Approvals CSA, UL
Net Weight 0.15 lbs
Gross Weight 0.15 lbs