Series Information
| Manufacturer | Bryant Electric |
|---|---|
| Family Series | Bryant Electric Switches |
| Manufacturer Part Number | RCD103W |
| Description | Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 1 Single PoleRocker, 1 Three Way Rocker, 15A 120V AC, Side Wired, White |
| Voltage | 120 VAC, 277 VAC |
| Switch Configuration | Single Pole with Three Way |
| Operator | White |
| Operator Color | Decorator |
| Current Rating | 15 A |
| Illuminated | No |
| Locking | No |
| Grade | Residential |
| Net Weight | 0 lbs |
| Gross Weight | 0.15 lbs |