Series Information
| Manufacturer | Bryant Electric |
|---|---|
| Family Series | Bryant Electric Switches |
| Manufacturer Part Number | RCD108I |
| Description | Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 1 Single PoleRocker, 1 Single Receptacle, 15A 120V AC, Side Wired, Ivory |
| Voltage | 120 VAC |
| Switch Configuration | Single Pole |
| Operator | Ivory |
| Operator Color | Decorator with Receptacle |
| Current Rating | 15 A |
| Illuminated | No |
| Locking | No |
| Grade | Residential |
| Net Weight | 0 lbs |
| Gross Weight | 0.15 lbs |