Series Information
| Manufacturer Part Number | RCD108ITR |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Switches |
| Description | Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 1 Single PoleRocker, 1 Tamper Resistant Single Receptacle, 15A 120V AC, Side Wired,Ivory |
| Grade | Residential |
| Switch Configuration | Single Pole |
| Voltage | 120 VAC |
| Current Rating | 15 A |
| Operator | Decorator with Receptacle |
| Operator Color | Ivory |
| Illuminated | No |
| Locking | Yes |
| Net Weight | 0 lbs |
| Gross Weight | 0.15 lbs |