Series Information
| Manufacturer Part Number | RCD108LA |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Switches |
| Description | Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 1 Single PoleRocker, 1 Single Receptacle, 15A 120V AC, Side Wired, Light Almond |
| Grade | Residential |
| Switch Configuration | (1) Receptacle, (1) Single Pole |
| Voltage | 120 VAC, 125 VAC |
| Current Rating | 15 A |
| Operator Color | Light Almond |
| Illuminated | No |
| Locking | No |
| Approvals | CSA, UL |
| Comments | GFCI and USB |
| Net Weight | 0 lbs |
| Gross Weight | 0.1 lbs |