RCD111I

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RCD111I Bryant Electric Switches, COMBO, 3 15A SP ROCKERS, IV

MFG Item Number
RCD111I

RCD111I Bryant Electric Switches, COMBO, 3 15A SP ROCKERS, IV

MFG Item Number
RCD111I
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RCD111I
COMBO, 3 15A SP ROCKERS, IV

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number RCD111I
Description Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 3 Three WayRockers, 15A 120V AC, Side Wired, Ivory
Voltage 120 VAC, 277 VAC
Switch Configuration (3) Single Pole
Operator Ivory
Current Rating 15 A
Illuminated No
Locking No
Grade Residential
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.15 lbs