RCD2A-30
RK Electronics RC Networks, RCD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RCD2A-30 RK Electronics RC Networks, RCD Series, TRANSIENT VOLTAGE FILTER 3 PHASE
MFG Item Number
RCD2A-30

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RCD2A-30 RK Electronics RC Networks, RCD Series, TRANSIENT VOLTAGE FILTER 3 PHASE

MFG Item Number
RCD2A-30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

RC Networks, RCD Series
Item #
RCD2A-30
TRANSIENT VOLTAGE FILTER 3 PHASE

RCD Series Information

  • 480VAC Three Phase Transient Voltage Filters
  • Delta Configuration
  • Stranded Wire Leads
The RCD is typically applied in parallel with three phase inductive loads (motors) to absorb the transients generated when the load is disconnected from the line. It also absorbs electrical noise while the load is operating. The Varistor option provides additional protection by clamping the transients at a specific voltage level (Max. Clamping Voltage).

Specifications

Specifications
Manufacturer Part Number RCD2A-30
Manufacturer RK Electronics
Product Series RCD
Family Series RK Electronics RC Networks, RCD Series
Description TRANSIENT VOLTAGE FILTER 3 PHASE 240VAC
Phase Three Phase
Mounting Panel Mount
Capacitance 0.47 µF
Capacitance Tolerance (+/-) 10 %
Resistance 220 Ohm
Resistance Tolerance (+/-) 5 %
Wattage 7 W
Varistor No
Length 30 "
Connection Type Stranded Wire
Approvals cURus
Gross Weight 0.537 lbs
Net Weight 0.445 lbs