RCD303BK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RCD303BK Bryant Electric Switches, COMBO, 2 15A 3W ROCKER, BK

MFG Item Number
RCD303BK

RCD303BK Bryant Electric Switches, COMBO, 2 15A 3W ROCKER, BK

MFG Item Number
RCD303BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RCD303BK
COMBO, 2 15A 3W ROCKER, BK

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number RCD303BK
Description Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 2 Three WayRockers, 15A 120V AC, Side Wired, Black
Voltage 120 VAC, 277 VAC
Switch Configuration (2) Three Way
Operator Black
Current Rating 15 A
Illuminated No
Locking No
Grade Residential
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.15 lbs