RCD308ITR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RCD308ITR Bryant Electric Switches, COMBO DEC,15A 3-W15A125V RCPT TR, IV

MFG Item Number
RCD308ITR

RCD308ITR Bryant Electric Switches, COMBO DEC,15A 3-W15A125V RCPT TR, IV

MFG Item Number
RCD308ITR
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RCD308ITR
COMBO DEC,15A 3-W15A125V RCPT TR, IV

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number RCD308ITR
Description Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, Decorator Series, 1 Three WayPole Rocker, 1 Tamper Resistant Single Receptacle, 15A 120V AC, SideWired, Ivory
Voltage 125 VAC
Switch Configuration Three Way
Operator Ivory
Operator Color Decorator with Receptacle
Current Rating 15 A
Illuminated No
Locking Yes
Grade Residential
Net Weight 0 lbs
Gross Weight 0.15 lbs