RCD309W

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RCD309W Bryant Electric Switches, COMBO, 15A 3W RKR, PILOT/ILLUM, WH

MFG Item Number
RCD309W

RCD309W Bryant Electric Switches, COMBO, 15A 3W RKR, PILOT/ILLUM, WH

MFG Item Number
RCD309W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RCD309W
COMBO, 15A 3W RKR, PILOT/ILLUM, WH

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number RCD309W
Description Hubbell Wiring Device Kellems, Switches and Lighting Controls,Combination Devices, Residential Grade, 1 Three Way Switch 1 PilotLight Clear, 15A 120V, White
Voltage 120 VAC
Switch Configuration Three Way
Operator White
Operator Color Decorator Rocker
Current Rating 15 A
Illuminated Yes
Locking No
Grade Residential
Net Weight 0 lbs
Gross Weight 0.15 lbs