Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, WorkHorse Series
RCH10-30-423-1
Brady Labels, WorkHorse Series
LABEL, 1.181 IN W X 1.181 IN DIA
Item Number
RCH10-30-423-1
This item cannot be canceled or returned
Description
LABEL, 1.181 IN W X 1.181 IN DIA
WorkHorse Series Information
- Thermal Transfer Printing
- Permanent Acrylic Adhesive
- Matte or Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
103800 |
| Manufacturer |
Brady |
| Product Series |
WorkHorse |
| Family Series |
Brady Labels, WorkHorse Series |
| Description |
China RoHS Labels, 10, Roll of 1000 Labels, 1.181 W x 1.181 Dia |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Text Color |
Orange |
| Background Color |
White |
| Special Properties |
Abrasion-, Chemical-, Corrosion-, Humidity-, UV-, and Weather-Resistant |
| Label Width |
1.181 " |
| Legend |
10 |
| Approvals |
OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
0.0011 lbs |
RCH10-30-423-1
Brady Labels, WorkHorse Series