Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, WorkHorse Series
RCH25-30-430-1
Brady Labels, WorkHorse Series
Item Number
RCH25-30-430-1
This item cannot be canceled or returned
Description
WorkHorse Series Information
- Thermal Transfer Printing
- Permanent Acrylic Adhesive
- Matte or Glossy Finish
Specifications
Specifications
| Manufacturer Part Number |
103812 |
| Manufacturer |
Brady |
| Product Series |
WorkHorse |
| Family Series |
Brady Labels, WorkHorse Series |
| Description |
China RoHS Labels, 25, Pack of 1000 Labels, 1.181 Dia |
| Material Type |
Polyester |
| Finish |
Gloss |
| Text Color |
Orange |
| Background Color |
Clear |
| Legend |
25 |
| Approvals |
OSHA |
| Net Weight |
0 lbs |
| Gross Weight |
0.0172 lbs |
RCH25-30-430-1
Brady Labels, WorkHorse Series