Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RCHR Series
RCHR1908
Hammond Manufacturing Enclosures, RCHR Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RCHR1908 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RCHR |
| Family Series |
Hammond Manufacturing Enclosures, RCHR Series |
| Description |
ENCLOSURE |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Mounting Rack Rails, For RCH Cabinet Series |
| Net Weight |
1 lb |
| Gross Weight |
1.41 lbs |
RCHR1908
Hammond Manufacturing Enclosures, RCHR Series