Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Relays, RCI Series
RCI003A120V
Carlo Gavazzi Relays, RCI Series
INDUSTRIAL RELAY 11 PINS 3PDT 10A
MFG Item Number
RCI003A120V
This item cannot be canceled or returned
Description
INDUSTRIAL RELAY 11 PINS 3PDT 10A
- 8 or 11‑Pin Socket Mounting
- 2 or 3 Change Over Contacts
- Electrical Life of 100,000 Cycles
- Mechanical Life of 10,000,000 Cycles
Specifications
Specifications
| Manufacturer Part Number |
RCI003A120V |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
RCI |
| Family Series |
Carlo Gavazzi Relays, RCI Series |
| Description |
INDUSTRIAL RELAY 11 PINS 3PDT 10A 115/120VAC COIL |
| Coil Voltage |
120 VAC |
| Contacts |
3PDT |
| Mounting |
DIN Rail |
| Termination |
Socket |
| Number of Connections |
11 |
| Status Indicator |
Yes |
| Material |
Silver Tin Oxide |
| Nominal Coil Voltage |
120 VAC |
| Current Rating |
10 A |
| Safety Guided |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RCI003A120V
Carlo Gavazzi Relays, RCI Series