Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Relays, RCI Series
RCI003D6V
Carlo Gavazzi Relays, RCI Series
INDUSTRIAL RELAY 11 PINS 3PDT 10A 6
MFG Item Number
RCI003D6V
This item cannot be canceled or returned
Description
INDUSTRIAL RELAY 11 PINS 3PDT 10A 6
- 8 or 11‑Pin Socket Mounting
- 2 or 3 Change Over Contacts
- Electrical Life of 100,000 Cycles
- Mechanical Life of 10,000,000 Cycles
Specifications
Specifications
| Manufacturer Part Number |
RCI003D6V |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
RCI |
| Family Series |
Carlo Gavazzi Relays, RCI Series |
| Description |
INDUSTRIAL RELAY 11 PINS 3PDT 10A 6 VDC COIL |
| Coil Voltage |
6 VDC |
| Contacts |
3PDT |
| Mounting |
DIN Rail |
| Termination |
Socket |
| Number of Connections |
11 |
| Status Indicator |
Yes |
| Material |
Silver Tin Oxide |
| Nominal Coil Voltage |
6 VDC |
| Current Rating |
10 A |
| Safety Guided |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
RCI003D6V
Carlo Gavazzi Relays, RCI Series