Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Couplers, RCK Series
RCK125KON
Konkore Fittings (SCI) Couplers, RCK Series
Rigid/IMC Compression Coupling,
This item cannot be canceled or returned
Description
Rigid/IMC Compression Coupling,
- Compression Rigid Couplings for Threadless Rigid Conduit
- Malleable Iron Zinc Plated Standard Finish
- Concrete Tight
Specifications
Specifications
| Manufacturer Part Number |
907926 |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
RCK |
| Family Series |
Konkore Fittings (SCI) Couplers, RCK Series |
| Description |
Rigid/IMC Compression Coupling, Threadless, Malleable Iron, 1-1/4in. |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Compression |
| Trade Size |
1-1/4 " |
| Composition |
Iron |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
UL |
| Comments |
For THREADLESS Conduit Connections |
| Net Weight |
0.776 lbs |
| Gross Weight |
3.88 lbs |
RCK125KON
Konkore Fittings (SCI) Couplers, RCK Series