Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RCM-637-1.0-WT
Label Polyvinylfluoride 1in x 100ft WT
Item Number
RCM-637-1.0-WT
This item cannot be canceled or returned
Description
Label Polyvinylfluoride 1in x 100ft WT
- Continuous Strip/Cut‑to‑Length
- White or Yellow Color
- 1 inch, 1.5 inch, or 2 inch Label Width
Specifications
Specifications
| Manufacturer Part Number |
54850 |
| Manufacturer |
Brady |
| Product Series |
RCM |
| Family Series |
Brady Labels, RCM Series |
| Description |
BradyWrap Tedlar Polyvinyl Fluoride Labels 1 in W x 100 ft L White |
| Application |
Cable & Wire Marking |
| Material Type |
Polyvinylfluoride |
| Material Description |
Self-Extinguishing |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
White |
| Label Height |
1,200 " |
| Label Width |
1 " |
| Net Weight |
1.53 lbs |
| Gross Weight |
1.53 lbs |
RCM-637-1.0-WT
Brady Labels, RCM Series