RCM-637-1.5-YL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RCM-637-1.5-YL

Brady Labels, RCM Series

RCM-637-1.5-YL

Brady Labels, RCM Series
Label Polyvinylfluoride 1.5in x 100ft
Item Number
RCM-637-1.5-YL
MFG Item Number
54854
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, RCM Series
Item #
RCM-637-1.5-YL
Label Polyvinylfluoride 1.5in x 100ft

RCM Series Information

  • Continuous Strip/Cut‑to‑Length
  • White or Yellow Color
  • 1 inch, 1.5 inch, or 2 inch Label Width

Specifications

Specifications
Manufacturer Part Number 54854
Manufacturer Brady
Product Series RCM
Family Series Brady Labels, RCM Series
Description BradyWrap Tedlar Polyvinyl Fluoride Labels 1.5 in W x 100 ft L Yellow
Application Cable & Wire Marking
Material Type Polyvinylfluoride
Material Description Self-Extinguishing
Adhesive Yes
Finish Matte
Background Color Yellow
Label Height 1,200 "
Label Width 1.5 "
Net Weight 0 lbs
Gross Weight 1.605 lbs