RCOND100-304SS
Eaton's Crouse-Hinds series Conduit

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RCOND100-304SS

Eaton's Crouse-Hinds series Conduit

RCOND100-304SS

Eaton's Crouse-Hinds series Conduit
1 RGD COND 10FT 304 SS
Item Number
RCOND100-304SS
MFG Item Number
RCOND100 304SS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit, Series
Item #
RCOND100-304SS
1 RGD COND 10FT 304 SS

Series Information

Specifications

Specifications
Manufacturer Part Number RCOND100 304SS
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Conduit
Description Eaton Crouse-Hinds series threaded conduit, 1.049 I.D., 1.310 O.D., 304 stainless steel, 1 trade size
Trade Size 1 "
Diameter 1.31 "
Material Stainless Steel
Approvals NEC/CEC
Net Weight 0 lbs
Gross Weight 1.68 lbs