RCP100KON
Konkore Fittings (SCI) Couplers, RCP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RCP100KON Konkore Fittings (SCI) Couplers, RCP Series, Rigid/IMC Coupling, Threaded, Steel,

MFG Item Number
RCP100KON

RCP100KON Konkore Fittings (SCI) Couplers, RCP Series, Rigid/IMC Coupling, Threaded, Steel,

MFG Item Number
RCP100KON
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 30

Description

Couplers, RCP Series
Item #
RCP100KON
Rigid/IMC Coupling, Threaded, Steel,

RCP Series Information

  • Rigid Conduit Coupling for Threaded Rigid Conduit
  • Straight Threads
  • Steel Standard Materials

Specifications

Specifications
Manufacturer Part Number RCP100KON
Manufacturer Konkore Fittings (SCI)
Product Series RCP
Family Series Konkore Fittings (SCI) Couplers, RCP Series
Description Rigid/IMC Coupling, Threaded, Steel, 1in.
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Steel
Insulated Throat No
Hazardous Location No
Approvals UL
Net Weight 0.276 lbs
Gross Weight 8.28 lbs