Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Konkore Fittings (SCI) Couplers, RCP Series
RCP75KON
Konkore Fittings (SCI) Couplers, RCP Series
Rigid/IMC Coupling, Threaded, Steel,
This item cannot be canceled or returned
Description
Rigid/IMC Coupling, Threaded, Steel,
- Rigid Conduit Coupling for Threaded Rigid Conduit
- Straight Threads
- Steel Standard Materials
Specifications
Specifications
| Manufacturer Part Number |
RCP75KON |
| Manufacturer |
Konkore Fittings (SCI) |
| Product Series |
RCP |
| Family Series |
Konkore Fittings (SCI) Couplers, RCP Series |
| Description |
Rigid/IMC Coupling, Threaded, Steel, 3/4in. |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
3/4 " |
| Composition |
Steel |
| Insulated Throat |
No |
| Hazardous Location |
No |
| Approvals |
UL |
| Net Weight |
0.159 lbs |
| Gross Weight |
7.95 lbs |
RCP75KON
Konkore Fittings (SCI) Couplers, RCP Series