Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RCRP-02
Remote Keypad, LED, IP54, For ACS255
This item cannot be canceled or returned
Description
Remote Keypad, LED, IP54, For ACS255
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Drives |
| Manufacturer Part Number |
RCRP-02 |
| Description |
Remote Keypad, LED, IP54, For ACS255 |
| Accessory Type |
Remote Kypad |
| Voltage |
10 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |