Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RCS-1-SS316 Steel City, a T & B Brand Conduit Mounts, RCS-1 IN TYP. 316 STAINLESS STEEL
MFG Item Number
RCS-1-SS316
RCS-1-SS316 Steel City, a T & B Brand Conduit Mounts, RCS-1 IN TYP. 316 STAINLESS STEEL
MFG Item Number
RCS-1-SS316
This item cannot be canceled or returned
Description
RCS-1 IN TYP. 316 STAINLESS STEEL
Specifications
Specifications
Manufacturer Part Number
RCS-1-SS316
Manufacturer
Steel City, a T & B Brand
Family Series
Steel City, a T & B Brand Conduit Mounts
Description
Clamp, RCS Beam, Outer Diameter of Conduit or Pipe 1.315 Inch, Nominal Conduit Size 1 Inch, Type 316 Stainless Steel, For Mounting Pipe or Conduit Parallel to the Beam
Protection Rating
Indoor, Outdoor
Hazardous Location
No
Composition
Stainless Steel
Style
U-Bolt Clamp
Rigid Size (in)
1 "
Net Weight
0.398 lbs
Gross Weight
0.4 lbs
RCS-1-SS316
Steel City, a T & B Brand Conduit Mounts