Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description
Heat Shrinkable Ring Terminal, Length 1.34 Inches, Width .37 Inches, Maximum Insulation .250, Bolt Hole 10, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated
Terminal Type
Ring
Wire Size Range
12-10 AWG
Insulated
Insulated
Insulation Material
Heat Shrinkable Tube
Color
Yellow
Material
Copper
Plating Material
Tin
Stud Size
#10
Maximum Temperature
221 °F
Approvals
CSA, UL
Net Weight
0.001 lbs
Gross Weight
0.001 lbs
Added to cart
RCS10-10X
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series