Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RCS10-14X Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, HEAT-SHR RING TERM, 12-10, 1/4, YEL
MFG Item Number
RCS10-14X
RCS10-14X Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, HEAT-SHR RING TERM, 12-10, 1/4, YEL
MFG Item Number
RCS10-14X
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
HEAT-SHR RING TERM, 12-10, 1/4, YEL
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
RCS10-14X |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Heat Shrinkable Ring Terminal, Length 1.34 Inches, Width .49 Inches, Maximum Insulation .250, Bolt Hole 1/4 Inch, Wire Range 12-10 AWG, Color Yellow, Copper, Tin Plated |
| Terminal Type |
Ring |
| Wire Size Range |
12-10 AWG |
| Insulated |
Insulated |
| Insulation Material |
Heat Shrinkable Tube |
| Color |
Yellow |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
1/4 " |
| Maximum Temperature |
221 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
RCS10-14X
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series