RCS1J-6V
RK Electronics RC Networks, RCS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RCS1J-6V

RK Electronics RC Networks, RCS Series

RCS1J-6V

RK Electronics RC Networks, RCS Series
TRANS VOLTAGE FILTER 130VAC
MFG Item Number
RCS1J-6V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

RC Networks, RCS Series
Item #
RCS1J-6V
TRANS VOLTAGE FILTER 130VAC

RCS Series Information

  • Single Phase 120VAC & 240VAC Transient Voltage Filters
  • Varistor Options
  • Stranded Wire or Solid Wire Leads
The RCSs are typically applied in parallel with single phase inductive loads (motor starter coils, contactor coils, solenoid valves, etc.) to absorb the transients generated when the load is de‑energized.

Specifications

Specifications
Manufacturer Part Number RCS1J-6V
Manufacturer RK Electronics
Product Series RCS
Family Series RK Electronics RC Networks, RCS Series
Description TRANS VOLTAGE FILTER 130VAC
Phase Single Phase
Mounting Panel Mount
Capacitance 0.47 µF
Capacitance Tolerance (+/-) 10 %
Resistance 180 Ohm
Resistance Tolerance (+/-) 0.5 %
Wattage 10 W
Varistor Yes
Length 6 "
Connection Type Stranded Wire
Approvals cURus
Gross Weight 0.038 lbs
Net Weight 0.0625 lbs