RCS518-30V
RK Electronics RC Networks, RCS5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RCS518-30V

RK Electronics RC Networks, RCS5 Series

RCS518-30V

RK Electronics RC Networks, RCS5 Series
1 PHASE .47MFD CAP 18 OHM RES
MFG Item Number
RCS518-30V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

RC Networks, RCS5 Series
Item #
RCS518-30V
1 PHASE .47MFD CAP 18 OHM RES

RCS5 Series Information

  • Single Phase
  • Up to 480 VAC
  • Varistor Options
  • Stranded Wire Leads
The RCS5s are typically applied in parallel with single phase inductive loads (motor starter coils, contactor coils, solenoid valves, etc.) to absorb the transients generated when the load is de‑energized.

Videos

Specifications

Specifications
Manufacturer Part Number RCS518-30V
Manufacturer RK Electronics
Product Series RCS5
Family Series RK Electronics RC Networks, RCS5 Series
Description 1 PHASE .47MFD CAP 18 OHM RES
Phase Single Phase
Mounting Panel Mount
Capacitance 0.47 µF
Capacitance Tolerance (+/-) 10 %
Resistance 18 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 7 W
Varistor Yes
Length 30 "
Connection Type Stranded Wire
Approvals cURus
Gross Weight 0.254 lbs
Net Weight 0.375 lbs