RCS5A-30V
RK Electronics RC Networks, RCS5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RCS5A-30V RK Electronics RC Networks, RCS5 Series, RC NETWORK W/VARISTOR 480VAC
MFG Item Number
RCS5A-30V

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RCS5A-30V RK Electronics RC Networks, RCS5 Series, RC NETWORK W/VARISTOR 480VAC

MFG Item Number
RCS5A-30V
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

RC Networks, RCS5 Series
Item #
RCS5A-30V
RC NETWORK W/VARISTOR 480VAC

RCS5 Series Information

  • Single Phase
  • Up to 480 VAC
  • Varistor Options
  • Stranded Wire Leads
The RCS5s are typically applied in parallel with single phase inductive loads (motor starter coils, contactor coils, solenoid valves, etc.) to absorb the transients generated when the load is de‑energized.

Videos

Specifications

Specifications
Manufacturer Part Number RCS5A-30V
Manufacturer RK Electronics
Product Series RCS5
Family Series RK Electronics RC Networks, RCS5 Series
Description RC NETWORK W/VARISTOR 480VAC
Phase Single Phase
Mounting PC Mount
Capacitance 0.47 µF
Capacitance Tolerance (+/-) 10 %
Resistance 220 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 7 W
Peak Pulse Voltage 1.65 kV
Varistor Yes
Length 30 "
Connection Type Stranded Wire
Lead Spacing 1.4 "
Gross Weight 0.254 lbs
Net Weight 0.254 lbs