Series Information
| Manufacturer Part Number | RCS5K0E |
|---|---|
| Manufacturer | Ohmite |
| Family Series | Ohmite Rheostats |
| Description | RHEOSTAT, 5K OHM, 7.5 WATT, RoHS COMPLIANT |
| Resistance | 5 kOhm |
| Tolerance % | 10 % |
| Wattage | 7.5 W |
| Voltage | 305 V |
| Core | Closed |
| Diameter | 0.515 " |
| Number of Gangs | 1 |
| Lead Type | Solder |
| Bushing Size | .25-32 " |
| Shaft Type | Slotted |
| Shaft Rotation | 300 ° |
| Overall Length | 1.5 " |
| Mounting | Panel Mount |
| Locking | No |
| Shaft Torque | .25-3 oz " |
| Shaft Diameter | 0.13 " |
| Net Weight | 0.0169 lbs |
| Gross Weight | 0.0169 lbs |