Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RCS6I Hubbell Switches, LLRC SW, 6 BTN W PILOT, IV
RCS6I Hubbell Switches, LLRC SW, 6 BTN W PILOT, IV
This item cannot be canceled or returned
Description
LLRC SW, 6 BTN W PILOT, IV
Specifications
Specifications
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Switches |
| Manufacturer Part Number |
RCS6I |
| Description |
LLRC SW, 6 BTN W PILOT, IV |
| Operator |
Ivory |
| Operator Color |
Push Button |
| Illuminated |
Yes |
| Locking |
No |
| Cover Color |
Ivory |
| Approvals |
cUL |
| Comments |
6 button Switch with Pilot Light |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |