Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RCSC Series
RCSC19021WDBK1
Hammond Manufacturing Enclosures, RCSC Series
MFG Item Number
RCSC19021WDBK1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RCSC19021WDBK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RCSC |
| Family Series |
Hammond Manufacturing Enclosures, RCSC Series |
| Description |
Enclosure |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
12U |
| Comments |
Server Rack Cabinet, 1500 lbs Weight Capacity |
| Net Weight |
16 lbs |
| Gross Weight |
16 lbs |
RCSC19021WDBK1
Hammond Manufacturing Enclosures, RCSC Series