Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, RCSCD Series
RCSC19042VDBK1
Hammond Manufacturing Enclosures, RCSCD Series
MFG Item Number
RCSC19042VDBK1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
RCSC19042VDBK1 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
RCSCD |
| Family Series |
Hammond Manufacturing Enclosures, RCSCD Series |
| Description |
24U Vented Door w/lock |
| Accessory Type |
Door |
| Material |
Steel |
| Composition |
Metallic |
| Comments |
Vented Locking Door |
| Net Weight |
9 lbs |
| Gross Weight |
9.4 lbs |
RCSC19042VDBK1
Hammond Manufacturing Enclosures, RCSCD Series