Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Electrical Box Covers
RCT111BK
Bryant Electric Electrical Box Covers
TRIM KITCHEN COUNTER FLUSH BLACK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
TRIM KITCHEN COUNTER FLUSH BLACK
Specifications
Specifications
| Manufacturer Part Number |
RCT111BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Electrical Box Covers |
| Description |
Hubbell Wiring Device Kellems, Residential Wiring Products, KitchenCounter Trim, Flush Mount, White |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Flush Cover |
| Color |
Black |
| Approvals |
cULus, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.15 lbs |
RCT111BK
Bryant Electric Electrical Box Covers