Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RCT111BR Hubbell Electrical Box Covers, TRIM KITCHEN COUNTER FLUSH BRASS
RCT111BR Hubbell Electrical Box Covers, TRIM KITCHEN COUNTER FLUSH BRASS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
TRIM KITCHEN COUNTER FLUSH BRASS
Specifications
Specifications
| Manufacturer Part Number |
RCT111BR |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
TRIM KITCHEN COUNTER FLUSH BRASS |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Flush Cover |
| Color |
Brass |
| Approvals |
cULus, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
RCT111BR
Hubbell Electrical Box Covers