Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RCT111NI Hubbell Electrical Box Covers, TRIM KITCHEN COUNTER FLUSH NICKEL
RCT111NI Hubbell Electrical Box Covers, TRIM KITCHEN COUNTER FLUSH NICKEL
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
TRIM KITCHEN COUNTER FLUSH NICKEL
Specifications
Specifications
| Manufacturer Part Number |
RCT111NI |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
TRIM KITCHEN COUNTER FLUSH NICKEL |
| Composition |
Metallic |
| Material |
Aluminum |
| Number of Gangs |
1 |
| Cover Type |
Flush Cover |
| Color |
Nickel |
| Approvals |
cULus, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
RCT111NI
Hubbell Electrical Box Covers