Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RCT200BZE Hubbell Plugs & Receptacles, 15A KIT KTCN CNTR RCPT SURF BRONZE
MFG Item Number
RCT200BZE
RCT200BZE Hubbell Plugs & Receptacles, 15A KIT KTCN CNTR RCPT SURF BRONZE
MFG Item Number
RCT200BZE
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
15A KIT KTCN CNTR RCPT SURF BRONZE
Specifications
Specifications
| Manufacturer Part Number |
RCT200BZE |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
15A KIT KTCN CNTR RCPT SURF BRONZE |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Countertop Receptacles |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Bronze |
| Watertight |
Yes |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Comments |
Power on Counter Top |
| Net Weight |
1.7 lbs |
| Gross Weight |
1.7 lbs |
RCT200BZE
Hubbell Plugs & Receptacles