Series Information
| Manufacturer Part Number | RCT200NI |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Plugs & Receptacles |
| Description | Hubbell Wiring Device Kellems, Residential Wiring Products, KitchenCenter Recepacle Kit, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, SurfaceMount, Nickel |
| Current Rating | 15 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 125 VAC |
| Phase | 1 |
| Body Type | Countertop Receptacles |
| Connection Type | Receptacle |
| NEMA Configuration | 5-15R |
| Color | Silver |
| Watertight | Yes |
| Isolated Ground | No |
| Illuminated | No |
| Special Properties | Tamper Resistant |
| Approvals | CSA, UL |
| Comments | Power on Counter Top |
| Net Weight | 0 lbs |
| Gross Weight | 1.4 lbs |