Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RCT201NI Hubbell Plugs & Receptacles, 15A KIT KTCN CNTR RCPT FLUSH NICKEL
RCT201NI Hubbell Plugs & Receptacles, 15A KIT KTCN CNTR RCPT FLUSH NICKEL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
15A KIT KTCN CNTR RCPT FLUSH NICKEL
Specifications
Specifications
| Manufacturer Part Number |
RCT201NI |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
15A KIT KTCN CNTR RCPT FLUSH NICKEL |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Countertop Receptacles |
| Connection Type |
Receptacle |
| NEMA Configuration |
5-15R |
| Color |
Silver |
| Watertight |
Yes |
| Isolated Ground |
No |
| Illuminated |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Comments |
Power on Counter Top |
| Net Weight |
1.55 lbs |
| Gross Weight |
1.55 lbs |
RCT201NI
Hubbell Plugs & Receptacles