Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RCT220BZE Hubbell Plugs & Receptacles, 20A KIT KTCN CNTR RCPT SURF BRONZE
MFG Item Number
RCT220BZE
RCT220BZE Hubbell Plugs & Receptacles, 20A KIT KTCN CNTR RCPT SURF BRONZE
MFG Item Number
RCT220BZE
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A KIT KTCN CNTR RCPT SURF BRONZE
Specifications
Specifications
| Manufacturer Part Number |
RCT220BZE |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
20A KIT KTCN CNTR RCPT SURF BRONZE |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-20R |
| Color |
Bronze |
| Watertight |
No |
| Net Weight |
1.6 lbs |
| Gross Weight |
1.6 lbs |
RCT220BZE
Hubbell Plugs & Receptacles