Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
RCT220W
Hubbell Plugs & Receptacles
20A KIT KTCN CNTR RCPT SURF WHITE
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A KIT KTCN CNTR RCPT SURF WHITE
Specifications
Specifications
| Manufacturer Part Number |
RCT220W |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
20A KIT KTCN CNTR RCPT SURF WHITE |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-20R |
| Color |
White |
| Watertight |
No |
| Net Weight |
1.55 lbs |
| Gross Weight |
1.55 lbs |
RCT220W
Hubbell Plugs & Receptacles