RCT36-2500
ACI-Automation Components Current Transformers, RCT36 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RCT36-2500

ACI-Automation Components Current Transformers, RCT36 Series

RCT36-2500

ACI-Automation Components Current Transformers, RCT36 Series
36in. Rogowski Coil, 12.5 to 3000A,
Item Number
RCT36-2500
MFG Item Number
148154
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, RCT36 Series
Item #
RCT36-2500
36in. Rogowski Coil, 12.5 to 3000A,

RCT36 Series Information

  • Current Transformer
  • Rogowski Coil
  • Standard Accuracy
  • Convert AC Current to AC Millivolt Signal
  • Compact, Lightweight
Current transformers are useful in many industrial and commercial applications. Due to their lightweight and compact nature, transportation and installation is efficient and easy.

Specifications

Specifications
Manufacturer Part Number 148154
Manufacturer ACI-Automation Components
Product Series RCT36
Family Series ACI-Automation Components Current Transformers, RCT36 Series
Description 36in. Rogowski Coil, 12.5 to 3000A, 10.67in. Window, 333 mV Output, 6.5 ft Leads
Aperture Size 10.67 " Dia.
Current Ratio 2,500:1
Frequency 20-5,000 Hz
Insulation Level (V) 5,000 V
Mounting None
Termination Wire Leads
Net Weight 0.6 lbs
Gross Weight 0.6 lbs