RCT47-2500
ACI-Automation Components Current Transformers, RCT47 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RCT47-2500

ACI-Automation Components Current Transformers, RCT47 Series

RCT47-2500

ACI-Automation Components Current Transformers, RCT47 Series
47in. Rogowski Coil, 12.5 to 3000A,
Item Number
RCT47-2500
MFG Item Number
148156
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, RCT47 Series
Item #
RCT47-2500
47in. Rogowski Coil, 12.5 to 3000A,

RCT47 Series Information

Specifications

Specifications
Manufacturer Part Number 148156
Manufacturer ACI-Automation Components
Product Series RCT47
Family Series ACI-Automation Components Current Transformers, RCT47 Series
Description 47in. Rogowski Coil, 12.5 to 3000A, 14.5in. Window, 333 mV Output, 6.5 ft Leads
Aperture Size 14.53 " Dia.
Current Ratio 2,500:1
Frequency 20-5,000 Hz
Insulation Level (V) 5,000 V
Mounting None
Termination Wire Leads
Net Weight 1 lb
Gross Weight 1 lb