RCY618-30R
RK Electronics RC Networks, RCY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RCY618-30R

RK Electronics RC Networks, RCY Series

RCY618-30R

RK Electronics RC Networks, RCY Series
3 PHASE TRANSIENT VOLT FILTER
MFG Item Number
RCY618-30R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

RC Networks, RCY Series
Item #
RCY618-30R
3 PHASE TRANSIENT VOLT FILTER

RCY Series Information

  • 600VAC Three Phase Transient Voltage Filters
  • Wye Configuration
  • Bleeding Resistor Option
The RCY is typically applied in parallel with three phase inductive loads (motors) to absorb the transients generated when the load is disconnected from the line. It also absorbs electrical noise while the load is operating. The Varistor option provides additional protection by clamping the transients at a specific voltage level (Max. Clamping Voltage).

Specifications

Specifications
Manufacturer Part Number RCY618-30R
Manufacturer RK Electronics
Product Series RCY
Family Series RK Electronics RC Networks, RCY Series
Description 3 PHASE TRANSIENT VOLT FILTER
Phase Three Phase WYE
Mounting Panel Mount
Capacitance 0.47 µF
Capacitance Tolerance (+/-) 10 %
Resistance 18 Ohm
Resistance Tolerance (+/-) 10 %
Wattage 7 W
Varistor No
Length 30 "
Connection Type Stranded Wire
Approvals cURus
Gross Weight 0.565 lbs
Net Weight 0.75 lbs