Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RD100-3-SCCR Eaton's Bussmann series Disconnect Switches, Switch 100A Non-F 3P UL98
MFG Item Number
RD100-3-SCCR
RD100-3-SCCR Eaton's Bussmann series Disconnect Switches, Switch 100A Non-F 3P UL98
MFG Item Number
RD100-3-SCCR
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Switch 100A Non-F 3P UL98
Specifications
Specifications
| Manufacturer Part Number |
RD100-3-SCCR |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series RD non-fused rotary disconnect switch, Standard switch, Front handle operation, 600 Vac, 250 Vdc, 100A, Non-fused disconnect switch |
| Poles |
3 |
| Current Rating |
100 A |
| AC Voltage |
600 VAC |
| DC Voltage |
250 VDC |
| Operator Type |
Selector |
| Mounting |
DIN, Panel |
| Fusible |
No |
| Approvals |
CSA, UL |
| Net Weight |
5.32 lbs |
| Gross Weight |
5.32 lbs |
RD100-3-SCCR
Eaton's Bussmann series Disconnect Switches