RD2CB-120VAC
RK Electronics Relays, RD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RD2CB-120VAC RK Electronics Relays, RD Series, RL MINATURE DPDT 120VAC

MFG Item Number
RD2CB-120VAC

RD2CB-120VAC RK Electronics Relays, RD Series, RL MINATURE DPDT 120VAC

MFG Item Number
RD2CB-120VAC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RD Series
Item #
RD2CB-120VAC
RL MINATURE DPDT 120VAC

RD Series Information

  • Double Pole Double Throw Contact Form
  • Blade or Circuit Board Termination
  • Ice Cube Relays and Sockets

Specifications

Specifications
Manufacturer Part Number RD2CB-120VAC
Manufacturer RK Electronics
Product Series RD
Family Series RK Electronics Relays, RD Series
Description RL MINATURE DPDT 120VAC
Coil Voltage 120 VAC
Contacts DPDT
Mounting Plug In
Termination Spade
Status Indicator No
Material Silver Cadmium Oxide
Nominal Coil Voltage 120 VAC
Current Rating 10 A
Safety Guided No
Approvals cURus
Net Weight 0.073 lbs
Gross Weight 0.073 lbs