RD2CB-24VDC-L
RK Electronics Relays, RD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RD2CB-24VDC-L

RK Electronics Relays, RD Series

RD2CB-24VDC-L

RK Electronics Relays, RD Series
RL MINATURE DPDT 24VDC W/LIGHT
MFG Item Number
RD2CB-24VDC-L
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RD Series
Item #
RD2CB-24VDC-L
RL MINATURE DPDT 24VDC W/LIGHT

RD Series Information

  • Double Pole Double Throw Contact Form
  • Blade or Circuit Board Termination
  • Ice Cube Relays and Sockets

Specifications

Specifications
Manufacturer Part Number RD2CB-24VDC-L
Manufacturer RK Electronics
Product Series RD
Family Series RK Electronics Relays, RD Series
Description RL MINATURE DPDT 24VDC W/LIGHT
Coil Voltage 24 VDC
Contacts DPDT
Mounting Plug In
Termination Spade
Status Indicator Yes
Material Silver Cadmium Oxide
Nominal Coil Voltage 24 VDC
Current Rating 10 A
Safety Guided No
Approvals cURus
Net Weight 0 lbs
Gross Weight 0.073 lbs