RD320KL04T25Z03
Eaton Circuit Breakers, C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RD320KL04T25Z03

Eaton Circuit Breakers, C Series

RD320KL04T25Z03

Eaton Circuit Breakers, C Series
RD 2000 A MCCB SW W/ B2016RD LINE LOAD
MFG Item Number
RD320KL04T25Z03
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, C Series
Item #
RD320KL04T25Z03
RD 2000 A MCCB SW W/ B2016RD LINE LOAD

C Series Information

  • Ranges from 15‑2500 amperes
  • High‑speed "blow‑open" action
  • Available for 600 VAC or 250 VDC systems
  • Current ratings up to 2500A
  • Outperform calculations listed in IEEE

Eaton's Electrical Sector, under the Eaton brand, offers the widest variety of molded case circuit breakers available today. Designed for electrical and machinery OEMs serving a range of industries and applications, these proven designs incorporate the latest in innovation with the high reliability that has been our hallmark since the advent of the circuit breaker in the 1920s. The Series C family includes thermal‑magnetic breakers, electronic trip breakers, molded case switches, motor circuit protectors, and specially designed breakers for engine generator, DC and mining applications.

Videos

Specifications

Specifications
Manufacturer Part Number RD320KL04T25Z03
Manufacturer Eaton
Product Series C
Family Series Eaton Circuit Breakers, C Series
Description Eaton Series C electronic molded case circuit breaker, R-frame, RD, Molded Case Switch, Three-pole, 2000A, 600 Vac, 65 kAIC at 480 Vac, 50 kAIC at 600 Vac, Line and load, 24 Vdc with pigtail, Rear, ON-OFF hasp factory lock
Poles 3
Current Rating 2,000 A
Max Voltage 600 VAC
Mounting Panel
Approvals UL
Gross Weight 130 lbs
Net Weight 130 lbs