Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
RD400-4 Eaton's Bussmann series Disconnect Switches, Switch 400A Non-F 4P UL98
RD400-4 Eaton's Bussmann series Disconnect Switches, Switch 400A Non-F 4P UL98
This item cannot be canceled or returned
Description
Disconnect Switches, Series
Switch 400A Non-F 4P UL98
Specifications
Specifications
| Manufacturer Part Number |
RD400-4 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Disconnect Switches |
| Description |
Eaton Bussmann series RD non-fused rotary disconnect switch, Standard switch, Front handle operation, 600V, 400A, Non-fused disconnect switch - RD400-4 |
| Poles |
4 |
| Current Rating |
400 A |
| AC Voltage |
600 VAC |
| Operator Type |
Selector |
| Mounting |
Panel |
| Fusible |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.18 lbs |
| Gross Weight |
1.18 lbs |
RD400-4
Eaton's Bussmann series Disconnect Switches