RD600PDK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

RD600PDK Bryant Electric Switches, DIMMER, ROTARY, SP, 600W 120V, WH/IV

MFG Item Number
RD600PDK

RD600PDK Bryant Electric Switches, DIMMER, ROTARY, SP, 600W 120V, WH/IV

MFG Item Number
RD600PDK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
RD600PDK
DIMMER, ROTARY, SP, 600W 120V, WH/IV

Series Information

Specifications

Specifications
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Manufacturer Part Number RD600PDK
Description Hubbell Wiring Device Kellems, Switches and Lighting Controls, Dimmer,Rotary, Single Pole, 600W 120V AC, Ivory or White
Switch Configuration Single Pole
Power Rating 600 W
Color White
Illuminated No
Operator Rotary
Approvals CSA, UL
Comments Incandescent Dimmers
Net Weight 0 lbs
Gross Weight 0.21 lbs